Beli safety signs di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.atribut:
- Tolerance A ±: 0.06
- Crosby Eye Bolt (Baut Mata)atribut:
- Thread: Metric
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- Crosby Eye Bolt (Baut Mata)Deskripsi:• Forged steel - Quenched & Tempered.• Working Load Limits shown are for in-line pull. For angle loading, see Warnings & Applications.• Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.• Recommended for in-line pull.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these bolts meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- TRUSCO Screw Shackle (Segel D)atribut:
- Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
- D (mm): 15.50
- L (mm): 31.0
- B (mm): 14
- Screw Diameter: W5/16
- Working Load (kN): 2.25
- TRUSCO Stainless Screw ShackleDeskripsi:A pin type standard shackle.As a connecting bracket.atribut:
- Material: Stainless steel (SUS304)
- Dimensions d (mm): 4
- Dimension B (mm): 8
- Working Load Reference (kN): 0.49
- Thread Size: M4
- Dimension L (mm): 16
Daftar Harga safety signs Terbaru October 2026
| Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega) | Rp209.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| Crosby Shackle Omega (Segel Omega) | Rp549.900 |
| POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega) | Rp16.900 |
| ASANO Bolt Type Screw Shackle G2130 (Segel Omega) | Rp289.900 |
| Crosby Shackle Omega (Segel Omega) | Rp749.900 |
| Crosby Eye Bolt (Baut Mata) | Rp449.900 |
| Crosby Bolt Type Chain Shackles G-2150 (Segel D) | Rp429.900 |
| Crosby Wire Clip | Rp85.900 |
| Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/38P103459116-2.jpg)
/3hP103459125-1.jpg)
/neP107969842-1.jpg)
/75P107572257-1.jpg)
/0fP103675015-2.jpg)
/mwP107969824-3.jpg)
/95P107969329-1.jpg)
/qyP107569970-1.jpg)

/50P102004180-4.jpg)
/a5P107969365-1.jpg)
/0jP107570019-2.jpg)
/7nP107572275-2.jpg)
/l2P102012758-2.jpg)


/e1P107969505-2.jpg)
/85P107572293-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)